missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RCT Basic
Description
- Tested and certified by TÜV SÜD according to standard IEC 61010-1 (cTÜVus)
- Adjustable hotplate temperature safety circuit (with tool)
- Automatic switch-off of the temperature control function if the connected external temperature sensor is not immersed in the medium or is defective
- Function selectable, timeout time adjustable (Error 5)
- Enclosed design (protection class IP42) guarantees long service life, even under extreme conditions in the laboratory
- Reliable operation even with cold media
- Extended temperature display down to -20°C (with external sensor)
- Protected electronic connections on the back of the device
- Fireproof die-cast aluminum housing with high quality and durable powder coating
- DIN socket 12878 for connecting an electronic contact thermometer, e.g. ETS-D5 for high-presence temperature control. In this combination, the experimental setup is extended by a further independent safety circuit for the reaction medium.
- Two optimized temperature control modes ensure fast heating or precise temperature control without overshooting
- Push and turn buttons for independent adjustment of the setpoints and starting / stopping of temperature and speed
Specifications
Specifications
| Speed | 50 to 1500 rpm |
| Stirring Positions | 1 |
| Top Plate Material | Aluminum Alloy |
| Capacity | 20 L |
| Display | LED |
| Shape | Rectangle |
| Voltage | 115 V |
| Wattage | 9 W |
| Plug Type | Mains |
| Certifications/Compliance | Tested and certified by TÜV SÜD according to standard IEC 61010-1 (cTÜVus) |
| Show More |