missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kent Scientific Rat Cuff Kits for CODA NIBP System
Description
Includes
- Part No. 13005164 - Rat Cuff Kit: One each of medium and large occlusion cuff; one each of medium and large VPR cuff
- Part No. 13005165 - Rat Cuff Kit XL: One each of large and X-Large occlusion cuff; one each of large and X-Large VPR cuff
- For use with CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8
- Weighing Range: 75 to 500g (Rat cuff kit); 500g and more (Rat cuff kit, X-Large)
Applications
Noninvasive blood pressure, cardiovascular research, stroke research
Warranty and Services
One year (parts and labor)
Specifications
Specifications
| Animal | Rat |
| For Use With (Application) | Noninvasive Blood Pressure, Cardiovascular Research, Stroke Research |
| Type | Rat Cuff Kit |
| For Use With (Equipment) | CODA models CODA-MNTR, CODA-HT2, CODA-HT-4, CODA-HT-6, CODA-HT-8 |
| Includes | One each of medium and large occlusion cuff; one each of medium and large VPR cuff |
| Weight Range | 75 to 500 g |