missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ RapidVap Vertex Dry Evaporator Accessory, Aluminum Block
Description
- Solid aluminum
- Include stainless steel handles to lift block in and out of evaporator
- 0.5cm (0.21 in.) diameter port in upper left hand corner of block is provided for insertion of temperature probe to monitor upper block temperature
- Glassware is required (not included)
Specifications
Specifications
| Type | Aluminum Block |
| For Use With (Equipment) | RapidVap Vertex Dry Evaporator |
| Holds | 50 Tubes (1.5 mL Microcentrifuge Tube) |
| Weight (English) | 33 lb. |
| Weight (Metric) | 15 kg |