missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ RapidFISH Slide Hybridization Incubator
GREENER_CHOICE

Catalog No. 13245230
Change view
Click to view available options
No. of Places:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places
13245230 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245230 Supplier Boekel Scientific™ Supplier No. 240200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

RapidFISH Slide Hybridization Incubator was designed to simplify Fluorescent In-Situ Hybridization.

Designed to simplify Fluorescent In-Situ Hybridization (FISH) procedures.

  • Excellent temperature performance
  • Easy to use control system for controlling temperature, time and controlled temperature steps
  • Small footprint
  • Automatic clamping slide tray system
  • Temperature Range: Ambient +5°C to 85°C

Specifications

Capacity (Metric) 2.2 L
Chamber Material Aluminum
Holds 20 (1 x 3 in.) Microscope Slides
Material Powder-coated Cold Rolled Steel
No. of Places 20
Relative Humidity >80%
Temperature Range (Metric) Ambient +5°C to 85°C
Type Hybridization Incubator
For Use With (Application) In Situ Hybridization
Includes Slide Tray, Slide Holder, and User Manual
Warranty 2 Year
Length (English) 16 in.
Length (Metric) 40.5 cm
Width (English) 11 in.
Width (Metric) 27.9 cm
Height (English) 8.09 in.
Height (Metric) 20.5 cm
Weight (English) 21 lb.
Weight (Metric) 9.5 kg
Electrical Requirements 115 V
Voltage 115 VAC
Show More Show Less