missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Rapid Purge Valves
GREENER_CHOICE

Catalog No. 31502256
Change view
Click to view available options
Valve Position:
Side
Underside
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Valve Position
31502256 Side
31502255 Underside
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31502256 Supplier Synthware™ Supplier No. B241656

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows for rapid, 100% replacement of air in a manifold or reaction vessel with an inert gas, such as nitrogen. Once purging is complete, the flow can be cut to almost zero.

  • An efficient purge valve that allows for rapid, 100% replacement of air in a manifold or reaction vessel with an inert gas, such as nitrogen
  • Does not require watch manometers, hand control gas flow, or warning systems to prevent accidents
  • Once purging is complete, the flow can be cut to almost zero
  • Conserves expensive gases
  • Oil sold separately

Specifications

Diameter (Metric) Hose Connection 11 mm
Height (Metric) 150 mm
Includes Instructions
Material Glass
Product Type Purge Valve
Valve Position Side
Valve Size 165 mm