missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Ram Tough Welding Gloves

Catalog No. 17099886
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17099886 Medium
17099936 Large
17099845 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17099886 Supplier Watson Gloves Supplier No. 2758M
Only null left

Ram Tough Welding Gloves have full-grain goatskin leather palm, split cowhide back, gunn cut design with straight thumb and leather reinforced pulse protector.

  • Full-grain goatskin leather palm
  • Split cowhide back
  • Gunn cut design with straight thumb
  • Leather reinforced pluse protector
  • Stitched with Aramid Fiber thread
  • Gauntlet style cuff with leather gore
  • Unlined

Specifications

Back Material Split Cowhide Leather
Cuff Material Leather Gore
Color Gray
Grade Premium
Hand Ambidextrous
Material Goatskin Leather
Product Type MIG/TIG Welding Gloves
Size Medium
Style Gunn
For Use With (Application) Welding
Gender Men's
Glove Cuff Color Gray
Glove Cuff Style Gauntlet
Palm Type Full Grain Goatskin
Series Heat Wave
Thumb Style Straight
Length (English) 12 in.
Length (English) Cuff 5 in.
Length (Metric) 30 cm
Length (Metric) Cuff 13 cm
Show More Show Less