missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Raised Dissection Table

Catalog No. 22445272
Change view
Click to view available options
Depth (English):
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
22445272 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445272 Supplier Mopec™ Supplier No. BC090

missing translation for 'validMainframeMsg'

This raised dissection table is used to raise your dissection board above the body on your work surface.

  • All polished stainless steel construction
  • Heavy gauge material provides a very stable work surface
  • Tray creased toward center drain
  • Drain has optional hose attachment to route flow to desired location
  • Suitable for over the body placement
  • Dissection Board sold separately

Specifications

Product Type Dissection Table
Material Stainless Steel
Depth (English) 24 in.
Depth (Metric) 60.96 cm
Height (English) 15.625 in.
Width (English) 17 in.
Height (Metric) 39.69 cm
Width (Metric) 43.18 cm