missing translation for 'onlineSavingsMsg'
Learn More

BIOTIX™ XTIP™ Rainin LTS Compatible TipEject Reload
GREENER_CHOICE

Catalog No. p-7138803
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
12111386 20 μL Red
12111387 250 μL Green
12111389 1000 μL Blue
12111390 1200 μL Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12111386 Supplier BIOTIX™ Supplier No. 63300015
Only null left

BIOTIX™ Rainin LTS Compatible TipEject Reload creates an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipette. Manual ejection racking

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • Tip Eject saves space on lab bench while providing an easy manual ejection system for racking tips

Order Info

960 tips/pack

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

Specifications

Description 20μL xTIP4 Eject Reload System, LR-ST
Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Rainin LTS
Length (English) 1.95in.
Length (Metric) 49.5mm
Certifications/Compliance BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Features FlexFit, StarStop, X-Resin, Blade
Format Refill
Tip Style Ergonomic
Packaging 10 refills/pack, 5 packs/case
Quantity 960 tips/pack
Product Type Pipette Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material Polypropylene
Graduations 2, 10, 20
Show More Show Less