missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ XTIP™ Rainin LTS Compatible Non-Filter Low Retention Pipette Tips

Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- Racked in the new Optimus Rack which can be re-used as a 96 well SBS automation reservoir
- Sterilization is performed using e-beam irradiation and certified to 10³ SAL
Order Info
960 tips/pack
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Specifications
Specifications
| Description | 300μL xTIP4, Low-Retention-Non-Sterile |
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | Rainin LTS |
| Length (English) | 2.32in. |
| Length (Metric) | 59mm |
| Certifications/Compliance | BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free |
| Show More |