missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ XTIP™ Rainin LTS Compatible Non-Filter Low Retention Pipette Tips

BIOTIX™ Rainin LTS Compatible Racked Tips create an ergonomic system in your lab with FlexFit™, StarStop™ and LTS™ style pipettes.
Supplier: BIOTIX™ 63300007
Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- Racked in the new Optimus Rack which can be re-used as a 96 well SBS automation reservoir
- Sterilization is performed using e-beam irradiation and certified to 10³ SAL
Order Info
960 tips/pack
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Chemical Identifiers
| Non-filtered | |
| Autoclavable | |
| BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
| FlexFit, StarStop, X-Resin, Blade | |
| Ergonomic | |
| Single-use | |
| Yes | |
| Polypropylene |
| Clear | |
| Rainin LTS | |
| Manual Volume Transfer | |
| Rack | |
| Pipette Tips | |
| Rainin LTS | |
| xTIP 4 |
Specifications
| 300μL xTIP4, Low-Retention-Sterilized | |
| Non-filtered | |
| Clear | |
| Rainin LTS | |
| 59mm | |
| Manual Volume Transfer | |
| FlexFit, StarStop, X-Resin, Blade | |
| Ergonomic | |
| 960 tips/pack | |
| Yellow | |
| Rainin LTS | |
| xTIP 4 | |
| 10, 50, 100, 200 |
| 300 μL | |
| Sterile | |
| Autoclavable | |
| 2.32in. | |
| BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
| E-Beam | |
| Rack | |
| 10 racks/pack, 5 packs/case | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| Polypropylene |