missing translation for 'onlineSavingsMsg'
Learn More

BIOTIX™ XTIP™ Rainin LTS Compatible Filter Low Retention Sterile Pipette Tips
GREENER_CHOICE

Catalog No. 12111400
Change view
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code
12111400 20 μL Red
12111362 200 μL Green
12111363 300 μL Yellow
12111364 1000 μL Blue
12111365 1200 μL Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12111400 Supplier BIOTIX™ Supplier No. 63300931
Only null left

BIOTIX™ Rainin LTS Compatible Racked Filter Tips create an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipettes

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface-to-sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • Polyethylene filters are 99.9% BFE (bacterial filter efficiency)
  • Racked in the new Optimus Rack which can be re-used as a 96-well SBS automation reservoir

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

Specifications

Description 0.1-20μL xTIP4, LowRetention, Filtered, Sterilized
Volume (Metric) 20 μL
Filtered Filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Low Volume
Length (English) 1.95 in
Length (Metric) 49.63 mm
Certifications/Compliance BSE/TSE free, Endotoxins/Pyrogen free, Dnase/Rnase free, PCR inhibitor free
Clean Claims Reusable as a 96-well reservoir
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Features FlexFit, StarStop, X-Resin, Blade
Format Rack
Tip Style Ergonomic
Packaging 10 racks/pk, 5 pk/case
Quantity 960 tips/pack
Product Type Pipette Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material Polypropylene
Shape Conical
Graduations 2, 10, 20 μL
Show More Show Less