missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Radleys Reactor-Ready™ Flex Pro Lab Reactor

Catalog No. 13990611
Change view
Click to view available options
Volume (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13990611 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13990611 Supplier Heidolph™ Supplier No. 015950102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Multi-volume lab reaction station for glass reaction vessels from 250 mL to 5 L. Heidolph Radley Reactor-Ready Flex is designed as a universal reactor work station that can be used for different vessel sizes and different experiments.

  • Radleys Reactor-Ready Flex is designed as a universal reactor workstation with a range of easily interchangeable vessels from 100 mL to 5 liters. This can be configured to suit the chemistry and scale needed for each project.
  • Ideal for precise temperature control (-70 °C to +230 °C), stirring, and dosing, Reactor-Ready Flex allows chemists to begin process development earlier, with added confidence and safety.
  • Includes complete turnkey frame
  • Framework: Starter, Includes Drain-down Manifold Kit: No, Stirrer Alignment: Manual, Vessel Clamp: Separate
  • Starter:
  • Core functionality for limited budgets
  • No drain-down manifolds
  • Compact stirrer support for manual alignment
  • Starter can be upgraded to Pro with the addition of the drain-down manifold kit
  • Pro:
  • With drain-down manifolds for rapid, mess-free vessel exchange
  • Manifolds take the weight of the hoses
  • I-Beam Stirrer Support - easy alignment on 3 axes
  • Configure Reactor-Ready Flex with the help of your Fisher Scientific sales rep
  • 1) Select Framework - Starter or Pro
  • 2) Select Vessel Kits
  • 3) Select Overhead Stirrer
  • 4) Select Circulator and Accessories
  • 5) Select Software Control
  • 6) Select Software Modules
  • 7) Select Glassware and Accessories

Specifications

Volume (Metric) 5 L
For Use With (Equipment) Framework only - paired with vessel kits, overhead stirrer, circulator, glassware and accessories and optional software
Includes Turnkey framework only - single jacketed or vacuum jacketed vessels available separately
Product Type Lab Reactor
Warranty 1 Year