missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock Labels Radiation Warning Labels
Description
- Ideal for labeling tubes, flasks, pipetters and tips
- 1/4 in. wide (0.6cm) label printed with vivid magenta ink on bright yellow background
- Glove-friendly permanent adhesive holds labels firmly in place
- Roll fits standard label dispensers
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Yellow |
| Format | Label |
| Material | Litho |
| Product Type | Label |
| For Use With (Application) | Ideal for labeling tubes, flasks, pipetters and tips |
| Quantity | 1000/Roll |
| Width (English) | 0.25 in. |