missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ RackScan
Description
- Camera based instrument resulting in rapid imaging and decoding
- Comfortable and easy plug-in accessory
- Small footprint, ideal for benchtop (and integration)
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Support material of vials available via Eppendorf Homepage for documentation purposes
- Plug & Transfer with Eppendorf™ eLABInventory and eLABJournal software for comfortable data transfer
- RackScan s can be attached to RackScan b as accessory to read barcodes on side labels
- Different formats usable for high flexibility
Specifications
Specifications
| Description | RackScan b |
| Decoding Capacity | Yes |
| Data Transfer Method | PC/USB |
| Certifications/Compliance | 2014/35/EU:EN61010-1, 2014/30/EU: EN61326-1, EN 55032, EN61000-3-2, EN 61000-3-3, 2011/65/EU:EN50581 |
| For Use With (Equipment) | 2D-coded tubes in SBS racks and cryostorage boxes |
| Includes | RackScan Analyzer Software, USB Cable |
| Software Type | RackScan Analyzer Software |
| Type | Scanner (Bottom Reading) |
| Connection Type | USB |
| Data Memory | 1 GB |
| Show More |