missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Specialty Racks

Catalog No. 920096
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
Microplates
Microplates or Deepwell Microplates
Product Type:
Box Racks - Sliding Drawer
Side Access Freezer Rack (Adjustable)
Side Access Freezer Rack (Microplate/Deepwell)
Side Access Freezer Rack (Microplate/Locking Rod)
For Use With (Equipment):
13 cu. ft. Upright Freezers
17.3, 23 cu. ft. Upright Freezers
32 cu.ft. Revco Upright ULT
Thermo Scientific TDE and TSX Series
Thermo Scientific TDE and TSX Series (5 shelves)
Positions:
12 Boxes/Rack
15 Boxes/Rack
20 Boxes/Rack
22 Boxes/Rack
36 Plates/Rack
84 Plates/Rack
9 Boxes/Rack
98 microplates with lids, 119 microplates without lids, and 35 deepwell
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Product Type For Use With (Equipment) Positions
920096 Boxes (2 in.) Box Racks - Sliding Drawer 17.3, 23 cu. ft. Upright Freezers -
1950652 Microplates Side Access Freezer Rack (Microplate/Deepwell) 17.3, 23 cu. ft. Upright Freezers 84 Plates/Rack
820036 Microplates Side Access Freezer Rack (Microplate/Deepwell) 17.3, 23 cu. ft. Upright Freezers 36 Plates/Rack
920015 Boxes (2 in.) Side Access Freezer Rack (Adjustable) 13 cu. ft. Upright Freezers 15 Boxes/Rack
920017 Boxes (3 in.) Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers 12 Boxes/Rack
920018 Boxes (2 in.) Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers 20 Boxes/Rack
920022 Boxes (2 in.) Side Access Freezer Rack (Adjustable) 17.3, 23 cu. ft. Upright Freezers 22 Boxes/Rack
920094 Boxes (2 in.) Box Racks - Sliding Drawer 13 cu. ft. Upright Freezers -
920095 Boxes (3 in.) Box Racks - Sliding Drawer 13 cu. ft. Upright Freezers 9 Boxes/Rack
920097 Boxes (3 in.) Box Racks - Sliding Drawer 17.3, 23 cu. ft. Upright Freezers 12 Boxes/Rack
13994163 Boxes (2 in.) Box Racks - Sliding Drawer Thermo Scientific TDE and TSX Series 20 Boxes/Rack
1950518 Boxes (2 in.) Side Access Freezer Rack (Adjustable) Thermo Scientific TDE and TSX Series (5 shelves) 20 Boxes/Rack
1950519 Boxes (3 in.) Side Access Freezer Rack (Adjustable) Thermo Scientific TDE and TSX Series (5 shelves) 15 Boxes/Rack
13994156 Microplates or Deepwell Microplates Side Access Freezer Rack (Microplate/Locking Rod) 32 cu.ft. Revco Upright ULT 98 microplates with lids, 119 microplates without lids, and 35 deepwell
398328 Boxes (3 in.) Box Racks - Sliding Drawer Thermo Scientific TDE and TSX Series (5 shelves) 15 Boxes/Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 920096 Supplier Thermo Scientific™ Supplier No. 920096
Only null left

Maximize the storage space in your ultra-low temperature freezer with these racks.

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats

Specifications

Color Silver
Holds Boxes (2 in.)
Shape Square
For Use With (Equipment) 17.3, 23 cu. ft. Upright Freezers
Width (English) 5.5 in.
Height (English) 22 in.
Depth (English) 11.9 in.
Depth (Metric) 30.2 cm
Product Type Box Racks - Sliding Drawer
Shelves 5
Height (Metric) 55.9 cm
Width (Metric) 14 cm
Show More Show Less