missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks and Accessories for CO2 Resistant Shaker

Catalog No. 88881118
Change view
Click to view available options
Product Type:
96-well Microplate Holder
Adjustable 15 mL Conical Tube Rack
Adjustable 50 mL Conical Tube Rack
Adjustable Tube Rack
Control Box
Fixed Conical Tube Rack
Fixed Tube Rack
General Power Adapter
Rubber Platform
Shaker Platform
Spring Platform
Spring Wire Rack
Sticky Mat
Universal Platform
US Plug
Dimensions (L x W):
40 x 14 mm dia.
40 x 16 mm dia.
45.7 x 45.7 cm
N/A
21 x 30 mm
24 x 30 mm
27 x 22 mm
158 x 95 mm
140 x 140 mm
240 x 350 mm
350 x 240 mm
360 x 300 mm
428 x 295 mm
450 x 400 mm
720 x 440 mm
900 x 540 mm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W)
88881118 Fixed Tube Rack 40 x 14 mm dia.
88881122B Shaker Platform 45.7 x 45.7 cm
88881119 Fixed Tube Rack 40 x 16 mm dia.
88881120 Adjustable Tube Rack 40 x 14 mm dia.
88881121 Adjustable Tube Rack 40 x 16 mm dia.
1812314 Adjustable Tube Rack 27 x 22 mm
88881122 Universal Platform 360 x 300 mm
1812304 Adjustable 50 mL Conical Tube Rack 21 x 30 mm
88881123 Rubber Platform N/A
1812305 Adjustable 50 mL Conical Tube Rack 24 x 30 mm
88881124 96-well Microplate Holder N/A
1812306 Spring Platform 900 x 540 mm
88881125 Spring Wire Rack 240 x 350 mm
1812309 Spring Platform 720 x 440 mm
88881126 Sticky Mat 140 x 140 mm
1812310 Spring Platform 350 x 240 mm
88881127 Control Box 158 x 95 mm
1812311 Spring Platform 450 x 400 mm
88881128 General Power Adapter N/A
1812307 Spring Platform 428 x 295 mm
88881129 US Plug N/A
1812308 Fixed Conical Tube Rack N/A
1812312 Adjustable 50 mL Conical Tube Rack N/A
1812313 Adjustable 15 mL Conical Tube Rack N/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 88881118 Supplier Thermo Scientific™ Supplier No. 88881118

Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.

  • Compatible with Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
  • Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.

Specifications

Product Type Fixed Tube Rack
Dimensions (L x W) 40 x 14 mm dia.
For Use With (Equipment) CO2 Resistant Shaker
No. of Positions 2