missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Rack for Scintillation Vials, PP

Catalog No. S01542
Change view
Click to view available options
Array:
5 x 10
6 x 15
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
S01542 6 x 15
S01541 5 x 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S01542 Supplier United Scientific™ Supplier No. UNUNSCVRK8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These Racks allow you to easily and safely store your scintillation vials.

  • These rugged and stable racks can hold scintillation vials for convenient storage, handling and sample preparations.
  • The racks are made from polypropylene and are autoclavable and corrosion-resistant.
  • Available as a 90-place rack for 8 mL vials or a 50-place rack for 20 mL vials.
  • Made from polypropylene
  • Autoclavable
  • Corrosion-resistant
  • Quantity per pack: 1

Specifications

Autoclavable Autoclavable
Color Blue
Holds Vials
Material Polypropylene
Positions 90
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Length (Metric) 355.6 mm
Length (English) 14 in.
Width (English) 5.5 in.
Height (English) 1 in.
Product Type Vial Rack
Diameter (Metric) Inner 28 mm
Shelves None
Height (Metric) 25.4 mm
Array 6 x 15
Width (Metric) 139.7 mm
Show More Show Less