missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Rack with Cryo.s Biobanking Tubes and Capping Tool
Optimized for automated laboratory equipment such as decappers, liquid handling systems and automated storage systems.
$3734.23 - $3802.53
Specifications
| Material | Polycarbonate |
|---|---|
| Sterility | Sterile |
| Graduated | Yes |
| Closure Type | Silicone Gasket, Internal Thread |
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | ||||
|
07000975
|
Greiner Bio-One
976561 |
300 μL | 5 Racks/Bag |
Case of 960 Each for $3,802.53
|
|
||||
|
07000976
|
Greiner Bio-One
977561 |
600 μL | 2 Racks/Bag |
Case of 960 Each for $3,734.23
|
|
||||
|
07000977
|
Greiner Bio-One
978561 |
1000 μL | 2 Racks/Bag |
Case of 960 Each for $3,794.87
|
|
||||
Description
Rack:
- Stackable, with footprint
- Rack bottom with scanning windows for Datamatrix, rotation stoppers, snap-in lid
Tubes:
- Fitted with screw caps (made of silicone gasket and inte
Compliance
Corresponds to American National Standards Institute (ANSI-Standard)
Specifications
| Polycarbonate | |
| Sterile | |
| Yes | |
| Silicone Gasket, Internal Thread |