missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ RA Lamb 14-Drawer Slide Filing Cabinets, mini, grey

Catalog No. E4312GREEN
Change view
Click to view available options
Color:
Blue
Green
Slide Capacity:
6000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Slide Capacity
E4312GREEN Green 6000
E4312BLUE Blue 6000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. E4312GREEN Supplier Epredia™ Supplier No. E43/12GREEN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vertically store up to 6000 76 x 26mm microscope slides with these 14-Drawer Cabinets.

  • Capacity of 3000 or 6000 slides depending on model

Specifications

Type Slide Filing Cabinet
Slide Capacity 6000
Color Green
Depth (Metric) Unit 480 mm
Device Holds 6000 Slides
Height (Metric) Unit 480 mm
Length (Metric) Slide 76 mm
Material Steel
Width (Metric) Slide 26 mm
Width (Metric) Unit 140 mm