missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dentec Safety™ Series 400 Half-Mask Respirators with R95 Filter Assembly
Elastomeric half-mask respirators with R95 assembly are suitable for use with welding, dusts, and oil based particulate aerosols.
$25.77 - $25.77
Specifications
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
|---|---|
| Color | Black |
| Filter Type | R95 |
| Material | Thermoplastic Elastomer |
| Product Type | Half-Mask Respirator |
Description
- Low profile design 400 Comfort-Air™ Series complete with R95 assembly
- Extended field of vision
- Large inhalation valves allows users to inhale a larger volume of air per breath
- Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensures hot, exhaled air exits the mask immediately
- Rolled sealing flange provides comfort and improves fit
- Textured sealing area reduces risk of the mask slipping on the face to ensure a comfortable seal on a wide variety of face sizes
- 3-position adjustment allows users to adjust cartridge to three different positions
Specifications
| NIOSH 42 CFR Part 84 | |
| R95 | |
| Half-Mask Respirator | |
| Thermoplastic Elastomer | |
| 10.16 cm | |
| 12.7 cm |
| Black | |
| Thermoplastic Elastomer | |
| Yes | |
| Cartridges/Diskits | |
| 17.78 cm |