missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R6300 Series Halogen Free Ribbon for M7 Printers Cartridge
Description
M710 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!
- Versatile printing ribbon for the identification of wires, panels, and other industrial items.. R6300 series ribbons' resin formulation offers a high-performance images with excellent solvent and scratch resistance.
- Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas and outdoor conditions.
- Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease.
- Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.
Specifications
Specifications
| Product Type | Ribbon Cartridge |
| Color | Black |
| Material | Polyester |
| Length (English) | 250 ft. |
| Width (English) | 2 in. |
| Dimensions (L x W x H) | 2 x 150 ft. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |