missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R4410 Series TLS 2200™ and TLS-PC Link™ Printer Ribbons
Description
- Ribbon size is 2 in. x 75 ft. (50.80 mm x 22.4 m)
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Blue |
| For Use With (Equipment) | TLS 2200 Portable Thermal Transfer Printer, Brady TLS-PC Link Thermal Labeling System |
| Length (English) | 75 ft. |
| Width (English) | 2 in. |
| Length (Metric) | 22.90 m |
| Width (Metric) | 50.80 mm |
| Description | Ribbon Series: R4410 |
| Format | Cartridge |
| Quantity | 1 Ea. |