missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ R-MicronQuick™ Wipes
Superior microfiber cleaning performance from R-MicronQuick™ Wipes now made from 70% recycled material.
Supplier: Vileda Professional™ 170633
Description
- Superior cleaning performance
- Microfiber with up to 70% recycled material
- Streak-free cleaning, no water residue left on surface
- Lint free
- Easy to wring and rinse
- Minimum 400 washings
- Available in 4 colors to differentiate wipes
Chemical Identifiers
| Wipe | |
| 38 cm | |
| 40 cm | |
| Cleaning and Wiping of All Hard Surfaces |
| 15 in. | |
| 16 in. | |
| Microfiber | |
| Non-sterile |
Specifications
| Wipe | |
| 38 cm | |
| 40 cm | |
| Green | |
| Non-sterile |
| 15 in. | |
| 16 in. | |
| Microfiber | |
| Cleaning and Wiping of All Hard Surfaces |