missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Rotary Evaporators
The R-300 meets the highest expectations in convenience and versatility. Its modular design allows extension of the Rotavapor R-300 to a fully integrated system where a central interface regulates each component.
Supplier: BUCHI 11R300252C102
Description
- Intuitive user interaction
- Precise operation control for repeatability and safety
- 1 L or 5 L flask capacity baths with cordless changes and cleaning
- Up to 220 °C bath heating with 5 L bath
- Ergonomic handle with manual or electronic lift
- Choice of P+G coating for added protection of condenser and receiving flask
- Unattended operation and mobile monitoring available
- Modular system for control, vacuum, and chiller integration
- Additional glass assemblies and configurations
- Cloud services for optimized productivity and automated processes
Certifications
CE and CSA certified
Chemical Identifiers
| 100/120 V | |
| 10 to 280 rpm | |
| 50/60 Hz |
| 5 L | |
| Rotary Evaporator | |
| R-300 |
Specifications
| Electronic lift | |
| 5 L | |
| 20°C to 220°C | |
| Cold Trap | |
| Rotary Evaporator | |
| R-300 |
| 100/120 V | |
| 10 to 280 rpm | |
| Distillation of Low Boiling-Point Solvents (for use with dry ice) | |
| CE / CSA | |
| 50/60 Hz | |
| 24/40 |