missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ R 1342 Propeller Stirrer, 4-Bladed
Description
- Local shearing forces
- Generates axial flow in the vessel
- Used at medium to high speeds.
- Stirrer Ø: 50 mm
- Shaft Ø: 8 mm
- Shaft length: 350 mm
- Compatible with: NANO/MINI/MICROSTAR units, STARVISC 200-2.5, EUROSTAR units, RW 20 digital
Specifications
Specifications
| Color | Silver |
| Description | 4 Bladed |
| Diameter (Metric) | 50 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | NANO/MINI/MICROSTAR Units, STARVISC 200-2.5, EUROSTAR Units, RW 20 Digital |
| Length (Metric) | 350 mm |
| Model | R 1342 |
| Shape | Cylinder |
| Speed | 2000 rpm |
| Type | Propeller Stirrer Shaft |
| Show More |