missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Quiltec™ Mop Wipes
Description
- Part of the VertiKlean™ MAX™ Mop Wipe System
- For quick and easy mopping of floors, walls and other flat surfaces in controlled environments
- Can be used to apply disinfectant solutions to surfaces
- Removes contaminants easily from environment
- Presaturated wipe covers eliminate the need for a bucket and wringer
Specifications
Specifications
| Product Type | Mop Cover |
| Length (English) | 17 in. |
| Length (Metric) | 25 cm |
| Width (English) | 10 in. |
| Width (Metric) | 42 cm |
| Material | Quilted Polyester |
| Dimensions (L x W) | 17 x 10 in. |
| Ply | 2-ply |
| Sterility | Non-sterile |