missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Quiltec™ I Wipes

Catalog No. 296360535
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
46 x 46 cm (18 x 18 in.)
Packaging Quantity:
10/Bag
100 Pk. (Bulk)
150/Bag, 6 Bags/Cs.
25/Bag
50/Bag, 10 Bags/Cs.
50/Bag, 20 Bags/Cs.
500/Cs.
Sterility:
Non-sterile
Sterile
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Sterility
296360535 30 x 30 cm (12 x 12 in.) 50/Bag, 10 Bags/Cs. Non-sterile
19127003 30 x 30 cm (12 x 12 in.) 100 Pk. (Bulk) Non-sterile
19033742B 23 x 23 cm (9 x 9 in.) 50/Bag, 20 Bags/Cs. Non-sterile
1916561 30 x 30 cm (12 x 12 in.) 500/Cs. Sterile
19033742C 23 x 23 cm (9 x 9 in.) 150/Bag, 6 Bags/Cs. Non-sterile
19170955 30 x 30 cm (12 x 12 in.) 10/Bag Sterile
19168100 46 x 46 cm (18 x 18 in.) 25/Bag Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 296360535 Supplier Contec™ Supplier No. QT11212

Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.

  • These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
  • Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
  • Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning

Order Info

Laundered and packaged in an ISO Class 4 cleanroom.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 3 and 4
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Cleanroom
Packaging Quantity 50/Bag, 10 Bags/Cs.
Ply 2-ply
Sterility Non-sterile
Show More Show Less