missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Quiltec™ I Wipes

Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
Supplier: Contec™ QT1 99B
Description
Clean interior surfaces, tools, or products. Quiltec™ I Wipes offer an extremely high sorptive capacity. These durable polyester wipes are ideal for cleanroom applications.
- These sealed-edge wipes offer an extremely high sorptive capacity. Two layers of quilted polyester fabric are laser-cut and sealed together to create pockets where additional fluid can be trapped.
- Two-ply quilted polyester construction creates durable wiper with exceptional absorbency—absorbs more than twice the capacity of a single-layer wiper
- Extremely low in both particles and fibers—ideal for interior surface cleaning of process tools, wiping down products, or general-purpose cleaning
Order Info
Laundered and packaged in an ISO Class 4 cleanroom.
Chemical Identifiers
| Cleanroom Wipe | |
| Not Autoclavable | |
| 2-ply |
| Polyester | |
| Single-use |
Specifications
| Cleanroom Wipe | |
| 23 cm | |
| 23 cm | |
| Not Autoclavable | |
| Single-use | |
| Cleanroom | |
| 2-ply |
| 9 in. | |
| 9 in. | |
| Polyester | |
| ISO Class 3 and 4 | |
| 23 x 23 cm (9 x 9 in.) | |
| 150/Bag, 6 Bags/Cs. | |
| Non-sterile |