missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Quartz tubing, fused, 12mm (0.472in) OD, 8mm (0.315in) ID

Catalog No. AA42272NT
Change view
Click to view available options
Diameter (Metric) Outer:
6.35 mm
12 mm
12.7 mm
25 mm
Overall Length (Metric):
122 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Overall Length (Metric)
AA42272NT 12 mm 122 cm
AA42274NT 25 mm 122 cm
AA42275NT 6.35 mm 122 cm
AA42276NT 12.7 mm 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AA42272NT Supplier Thermo Scientific Chemicals Supplier No. 042272NT

Manufactured by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Diameter (Metric) Inner 8 mm
Material Fused Quartz
Diameter (English) Outer 0.472 in.
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 122 cm
Product Type Fused Quartz Tubing

RUO – Research Use Only