missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Quartz microscope slide, fused, 25.4x25.4x1.0mm (1.0x1.0x0.0394in)
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- High chemical purity, melting point and corrosion resistance
- Extremely hard with low coefficient of thermal expansion
- Features electrical insulation qualities and optical transmission from ultra-violet to infra-red
Specifications
Specifications
| Length (Metric) | 24.4 mm |
| Width (Metric) | 25.4 mm |
| Thickness (Metric) | 1 mm |
| Description | Made from fused quartz |
| Quantity | 5 Pieces |
| Dimensions (L x W) | 25.4 x 25.4 mm |
RUO – Research Use Only