missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Quartz disc, fused, 50.8mm (2.0in) dia x 3.18mm (0.13in) thick

Catalog No. AA42299KS
Change view
Click to view available options
Diameter (Metric):
50.8 mm
Thickness:
3.18 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Thickness
AA42299KS 50.8 mm 3.18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA42299KS Supplier Thermo Scientific Chemicals Supplier No. 042299KS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Product Type Mineral
Description Ground and polished
Diameter (Metric) 50.8 mm
Thickness 3.18 mm
Specimen Type Quartz Disc

RUO – Research Use Only