missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Quartz, cover slip for microscope slide, fused, 25.4x25.4x0.15-0.25mm (1.0x1.0x0.006-0.01in)

Catalog No. AA43211KJ
Change view
Click to view available options
Quantity:
1/Ea.
5/Ea.
Dimensions (L x W):
25.4 x 25.4 mm
25.4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (L x W)
AA43211KJ 5/Ea. 25.4 mm
AA43210KG 1/Ea. 25.4 x 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AA43211KJ Supplier Thermo Scientific Chemicals Supplier No. 043211KJ

missing translation for 'validMainframeMsg'

For use with microscope quartz slides made by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Cover slips for use with microscope quartz slides

Specifications

Thickness (Metric) 0.15 to 0.25 mm
Description Cover Slips for use with Microscope Quartz Slide
Diameter (Metric) 25.4mm
Quantity 5/Ea.
Dimensions (L x W) 25.4 mm

RUO – Research Use Only