Learn More
Applied Biosystems™ QuantStudio™ Pro Block Upgrade Kit, 96-well, 0.2 mL
The QuantStudio™ Pro Block Upgrade Kit is an optional accessory for the QuantStudio™ Pro Real-Time qPCR System. Interchangeable blocks enable application versatility with easy, powered-up interchange of block types.
Supplier: Applied Biosystems™ A45953
Description
The QuantStudio 7 Pro system accommodates the interchange of 96-well (0.2 mL), 96-well (0.1 mL), 384-well, and TaqMan array card (TAC) blocks. The system is delivered with one block type; other block types may be purchased separately. For a more value-priced system that does not support TaqMan array cards or automation (but that can be upgraded to do so at a later date), please see the QuantStudio 6 Pro Real-Time PCR System. And for the ultimate in flexibility, consider the QuantStudio 12K Flex Real-Time PCR System, which also accommodates TaqMan OpenArray plates.
Specifications
| 96-well 0.2-mL Block, Heated Cover, and Accessories | |
| QuantStudio | |
| Room Temperature |
| QuantStudio™ | |
| Block Upgrade Kit | |
| 1 upgrade |
For Research Use Only. Not for use in diagnostic procedures.