missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio™ Pro Block Upgrade Kit, 384-well

Description
The QuantStudio 7 Pro system accommodates the interchange of 96-well (0.2 mL), 96-well (0.1 mL), 384-well, and TaqMan array card (TAC) blocks. The system is delivered with one block type; other block types may be purchased separately. For a more value-priced system that does not support TaqMan array cards or automation (but that can be upgraded to do so at a later date), please see our QuantStudio 6 Pro Real-Time PCR System. And for the ultimate in flexibility, consider the QuantStudio 12K Flex Real-Time PCR System, which also accommodates TaqMan OpenArray plates.
Specifications
Specifications
| Content And Storage | 384-well Block, Heated Cover, and Accessories |
| For Use With (Equipment) | QuantStudio™ |
| Product Line | QuantStudio |
| Product Type | Block Upgrade Kit |
| For Use With (Application) | Real Time PCR (qPCR) |
| Shipping Condition | Room Temperature |
| Quantity | 1 Upgrade |
For Research Use Only. Not for use in diagnostic procedures.