missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes), 384-well

Catalog No. A26335
Change view
Click to view available options
Quantity:
1 Plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A26335 1 Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A26335 Supplier Applied Biosystems™ Supplier No. A26335
Get Up to $3,000 of qPCR Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system.

This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, MUSTANG PURPLE™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 5 384-well real-time PCR system. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. In addition, the formulations of the dyes in this plate improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes in your real-time PCR experiments. Please refer to the instrument user guide for full instructions on usage.

Specifications

Format 384-well
Content And Storage Store at –20°C ± 5°C.

Calibrated Dye Cy™5, JUN™, NED, Mustang Purple™, ABY™
For Use With (Equipment) QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Reaction Speed Standard
Product Type Calibration Plate
For Use With (Application) Spectral Calibration
Shipping Condition Dry Ice
Quantity 1 Plate
Plate Compatibility 384-well
Calibration Type Calibration Standards
PCR Method qPCR
Show More Show Less
What are the excitation and emission profiles for ABY, JUN, Cyanine 5, and Cyanine 5.5 dyes?

ABY dye has an excitation wavelength of 568 nm and emission wavelength of 583 nm.
JUN dye has an excitation wavelength of 606 nm and emission wavelength of 618 nm.
Cynanine 5 dye has an excitation wavelength of 649 nm and emission wavelength of 667 nm.
Cyanine 5.5 dye has an excitation wavelength of 678 nm and emission wavelength of 695 nm.

Please refer to your instrument user guide for additional information on compatibility with different dye channels.

For Research Use Only. Not for use in diagnostic procedures.