missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 3 (TAMRA™, NED™, Cy™5 dyes), 96-well, 0.1 mL

This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems.

Supplier:  Applied Biosystems™ A26340

Catalog No. A26340


Get Up to $3,000 of qPCR Products with Purchase
View all promotions
Only null left

Description

Description

This plate establishes the pure dye spectra and multicomponent values for TAMRA™, NED™, and Cy™5 dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. Please refer to the instrument user guide for full instructions on usage.

Specifications

Specifications

96-well, 0.1 mL
Cy™5, NED, TAMRA™
Cy5, NED, QuantStudio, TAMRA
Spectral Calibration
1 Plate
Spectral Calibration
Store at –20°C ± 5°C.

QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Calibration Plate
Dry Ice
96-well, 0.1 mL
qPCR
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.