Learn More
Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™ dyes), 96-well, 0.2 mL
This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, and MUSTANG PURPLE™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems.
Supplier: Applied Biosystems™ A26332
Description
This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, and MUSTANG PURPLE™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. In addition, the formulations of the dyes in this plate improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes in your real-time PCR experiments. Please refer to the instrument user guide for full instructions on usage.
- Environmental benefits include:
- Recyclable
Specifications
96-well, 0.2 mL | |
JUN™, ABY™, Mustang Purple™ | |
Calibration Plate | |
Dry Ice | |
96-well, 0.2 mL | |
qPCR |
Store at –20°C ± 5°C. |
|
QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
Spectral Calibration | |
1 Plate | |
Spectral Calibration |
Promotions
-
Thermo Fisher Scientific
,
Applied Biosystems
,
Invitrogen
Get Up to $3,000 of qPCR Products with Purchase
Buy up to $3,000 of qPCR products and get a matching amount of qPCR products at no additional cost.Expires: 06/30/26 Redemption Only
-
Thermo Fisher Scientific
,
Applied Biosystems
,
Invitrogen
Get Up to $3,000 of qPCR Products with Purchase
Buy up to $3,000 of qPCR consumables and get a matching amount of qPCR products at no additional cost.Expires: 06/30/26
New Offer See Full Promo Details
For Research Use Only. Not for use in diagnostic procedures.