missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 3/5 Spectral Calibration Plate 2 (ABY™, JUN™, MUSTANG PURPLE™ dyes), 96-well, 0.1 mL

Catalog No. A26337
Change view
Click to view available options
Quantity:
1 Plate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A26337 1 Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A26337 Supplier Applied Biosystems™ Supplier No. A26337
Only null left

This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, and MUSTANG PURPLE™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems.

This plate establishes the pure dye spectra and multicomponent values for ABY™, JUN™, and MUSTANG PURPLE™ dyes on Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems. It enables simultaneous multiple dye calibrations in one plate, significantly reducing effort and time required for dye calibration. In addition, the formulations of the dyes in this plate improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes in your real-time PCR experiments. Please refer to the instrument user guide for full instructions on usage.

Specifications

Format 96-well, 0.1 mL
Content And Storage Store at –20°C ± 5°C.

For Use With (Equipment) QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
Product Type Calibration Plate
For Use With (Application) Spectral Calibration
Shipping Condition Dry Ice
Volume (Metric) Thermal Block Sample 0.1 mL
Quantity 1 Plate
Plate Compatibility 96-well, 0.1 mL
PCR Method qPCR

For Research Use Only. Not for use in diagnostic procedures.