missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.2 mL
This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration.
Supplier: Applied Biosystems™ A26343
Description
This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values for FAM™, VIC™, ROX™, SYBR™ , ABY™, JUN™, MUSTANG PURPLE™, TAMRA™, NED™, and Cy™5 dyes on the Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.2-mL real-time PCR systems. This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration. In addition, the formulations of the dyes in Plate 2 improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes found in your real-time PCR experiments.Specifications
| 96-well, 0.2 mL | |
| QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later) | |
| Spectral Calibration | |
| 0.2 mL | |
| 96-well, 0.2 mL | |
| qPCR |
| Store at –20°C ± 5°C. |
|
| Calibration Plate | |
| Dry Ice | |
| 1 kit | |
| Low |
For Research Use Only. Not for use in diagnostic procedures.