missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ 3/5 10-Dye Spectral Calibration Kit, 96-well, 0.1 mL DFS Item

This easy-to-use dye calibration kit establishes the pure dye spectra and multicomponent values on the Applied Biosystems™ QuantStudio™ 3 and 5 96-well 0.1-mL real-time PCR systems.

Supplier:  Applied Biosystems™ A26342

Catalog No. A26342


Only null left
Explore available promotions

Description

Description

The QuantStudio™ 3/5 10-Dye Spectral Calibration Kit contains the following:
• 96-well 0.1-mL Spectral Calibration Plate 1 (containing FAM, VIC, ROX, and SYBR dyes)
• 96-well 0.1-mL Spectral Calibration Plate 2 (containing ABY, JUN, and MUSTANG PURPLE dyes)
• 96-well 0.1-mL Spectral Calibration Plate 3 (containing TAMRA, NED, and Cy5, dyes)

This multiple-dye plate calibration kit enables simultaneous dye calibrations in single plates, significantly reducing the effort and time required for dye calibration. In addition, the formulations of the dyes in Plate 2 improve results with multiplexing by more accurately representing the fluorescent spectra of the respective probes found in your real-time PCR experiments.

Specifications

Specifications

96-well, 0.1 mL
VIC
1 x 96-well plate, 0.1 mL
Calibration Plate
Dry Ice
96-well, 0.1 mL
Low
Store at –20°C ± 5°C.

QuantStudio™ 3, QuantStudio™ 5, QuantStudio™ 6 Pro, QuantStudio™ 7 Pro, QuantStudio™ 6 Flex (Software version 1.6 or later), QuantStudio™ 7 Flex (Software version 1.6 or later)
QuantStudio
Spectral Calibration
1 kit
Spectral Calibration
qPCR
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.