missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qsonica Sonicator Q500
Description
Includes
- Generator
- Converter
- Power cable
- Wrench Set
- Converter Cable
The Q500 is an ultrasonic processor featuring programmable operation and a digital display of operating parameters. Adjustable pulse On and Off times can be programmed from 1 second to 1 minute. Total programming has a maximum setting of 10 hours. A wide variety of probes and accessories are available to handle virtually any application.
- 500W generator
- Programmable operation
- Pulse mode
- Digital amplitude
- Intensity control
- Elapsed time indicator
- Display of Wattage and Joules
- Overload protection
- Power Rating: 500W
- Operating Frequency: 20kHz
- Voltage: 110V
- Programmable Timer: 10 hours
- Adjustable Pulse On/Off: 1 second to 1 minute
- Dimensions: 8W x 15.25L x 8.72H in.
Compliance
RoHS Compliant
Specifications
Specifications
| Voltage | 110 V |
| Electrical Requirements | 110 V, 50/60 Hz |
| Wattage | 500 W |
| Dimensions (L x W x H) | 15.25 x 8 x 8.5 in. (38.73 x 20.32 x 21.59 cm) |
| Height (English) | 8.5 in. |
| Height (Metric) | 21.59 cm |
| Length (English) | 15.25 in. |
| Length (Metric) | 38.73 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20.32 cm |
| Show More |