missing translation for 'onlineSavingsMsg'
Learn More

Qsonica Sonicator Q125

The unit is effective for standard cell disruption, DNA/RNA shearing, homogenization and many other applications

$6,957.88 - $7,118.38

Specifications

Hertz 50/60 Hz
Wattage 125 W
Dimensions (L x W x H) 13.75 x 8 x 5.75 in. (34.92 x 20.32 x 14.6 cm)
Height (English) 5.75 in.
Height (Metric) 14.6 cm
View More Specs

Includes:
  • Generator
  • Converter
  • Power cable
  • Wrench Set

Products 2
Catalog Number Mfr. No. Model Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Model Voltage Price Quantity & Availability  
15338283
Accessories View Documents Promotion Details
Qsonica
Q125
Q125 w/ 0.12 in. Probe 110 V
Each for $7,118.38
Only null left
 
15338410
Accessories View Documents Promotion Details
Qsonica
Q125A
Q125 w/o Probe 110 V
Each for $6,957.88
Only null left
 
Description

Description

The Q125 is a microprocessor-based, programmable ultrasonic processor. Features include pulse mode and a digital display of both wattage and joules.It is ideal for small samples and for customers that do not plan to scale up to larger volumes in the future. This model offers the same programming and display features as the Q-500 unit.

  • 125W generator
  • Programmable operation
  • Pulse mode
  • Digital amplitude
  • Intensity control
  • Elapsed time indicator
  • Display of Wattage and Joules
  • Overload protection
  • Compact design
Specifications
  • Power Rating: 125W
  • Operating Frequency: 20kHz
  • Voltage: 110V
  • Programmable Timer: 10 hours
  • Adjustable Pulse On/Off: 1 second to 1 minute
  • Dimensions 8W x 13.75L x 5.5H in.

Compliance

RoHS Compliant

Specifications

Specifications

50/60 Hz
13.75 x 8 x 5.75 in. (34.92 x 20.32 x 14.6 cm)
14.6 cm
34.92 cm
20.32 cm
10 hrs.
125 W
5.75 in.
13.75 in.
8 in.
Ideal for standard cell disruption, DNA/RNA shearing, homogenization and many other applications
Videos
SDS
Documents

Documents