missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qsonica Q700/Q500 Accessories: 8 Tube Holder Rack
An excellent solution for securely holding tubes in place when working with Q500/Q700 Sonicators.
$338.84 - $338.84
Specifications
| Product Type | Tube Holder Rack |
|---|---|
| For Use With (Equipment) | Cup Horn (Part # 431C2) |
| Catalog Number | Mfr. No. | Holds | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Color | Price | Quantity | ||||
|
15-338-323
|
Qsonica
QSN440 |
8 x 1.5 mL Polystyrene Evergreen Tubes | White |
Each for $338.84
|
|
||||
|
15-338-324
|
Qsonica
451 |
8 x 1.5 mL Polypropylene Eppendorf Tubes | Green |
Each for $338.84
|
|
||||
Description
- Holds 8 tubes of 1.5mL
- Available for either Evergreen or Eppendorf tubes
Specifications
| Tube Holder Rack | |
| Cup Horn (Part # 431C2) |