missing translation for 'onlineSavingsMsg'
Learn More

QRP™ 55G Qualatherm™ 1400 ESD Gloves - 18 in.

Catalog No. 19120866
Change view
Click to view available options
Thickness (Metric):
0.09 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
19120866 0.09 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19120866 Supplier QRP™ Supplier No. 55G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gloves are ESD Safe according to ANSI/ESD S20.20-2014, and provide protection from dry contact temperatures ranging from 210°F to 1400°F.

  • Designed for use in dry heat, and cold handling environments
  • Offers protection from temperatures ranging from 210°F to 1400°F without charring, ash, or residue
  • ESD safe according to ANSI/ESD S20.20-2014
  • Packaged for ISO 5 (Class 100) cleanrooms
  • Free of PCB, asbestos, and fiberglass

Specifications

Certifications/Compliance ANSI/ESD S20.20-2014
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Applications Laboratory
Coating Material Uncoated
Color Gold
Disposable Reusable
Exterior Finish Smooth
Hand Ambidextrous
Latex Free Yes
Material Nylon
Powdered Powder Free
Product Type ESD Gloves
Size Large
Sterility Non-sterile
Temperature (English) Max. 1400°F
Temperature (Metric) Max 760°C
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
For Use With (Application) Diffusion Furnaces, Quartz Wafer Boats, Liquid Gas Flask Handling, and Hot/Dry Glassware Handling
Glove Cuff Style Straight
Series 55G
Length (English) 18 in.
Length (Metric) 45.5 cm
Show More Show Less