missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ White Polypropylene Hole Caps with Bonded PTFE/Silicone Septa
Description
- Good impact strength with pliability
- Septa features high resealing and chemical resistant properties
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 1000 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | PTFE/Silicone |
| Neck Finish | 28-400 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| For Use With (Equipment) | Wide mouth bottle |
| Show More |