missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ ValuLine F217 and PTFE Lined Polypropylene Caps
Description
- Made of white polypropylene with PTFE facing
- F217 liner backing consisting of low density foam core tightly sandwiched between two layers of LDPE
- Resilient with strong resistance to chemicals and moisture
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 5000 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | F217, PTFE |
| Neck Finish | 28-400 |
| Disposable | Reusable |
| Product Type | Lined Cap (Ribbed) |
| For Use With (Equipment) | Wide mouth bottle |
| Show More |