missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Unlined Round Cans with Triple Tite Lid

Catalog No. 361021201
Change view
Click to view available options
Capacity (English):
4 oz.
8 oz.
16 oz.
32 oz.
64 oz.
128 oz.
Includes:
Lid
Lid, Ears, Bails, Securing Clips
Lid, Securing Clips
Triple Tite Lid
Quantity:
12 Cs.
24 Cs.
340 Cs.
46 Cs.
48 Cs.
52 Cs.
56 Cs.
6 Cs.
75 Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Includes Quantity
361021201 128 oz. Triple Tite Lid 46 Cs.
02991227 32 oz. Lid, Securing Clips 24 Cs.
02991229 16 oz. Lid, Securing Clips 24 Cs.
02991234 8 oz. Lid, Securing Clips 48 Cs.
02991233 32 oz. Lid 56 Cs.
02991232 4 oz. Lid, Securing Clips 48 Cs.
02991235 64 oz. Lid, Securing Clips 12 Cs.
02991239 128 oz. Lid, Ears, Bails, Securing Clips 6 Cs.
02991249 128 oz. Lid, Ears, Bails, Securing Clips 46 Cs.
02991280 8 oz. Lid 340 Cs.
02991281 64 oz. Lid 75 Cs.
02991282 16 oz. Lid 52 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 361021201 Supplier Qorpak™ Supplier No. MET03098

missing translation for 'validMainframeMsg'

Permeation protection against light, oxygen, other gases and essential oils

  • Features resealable multi-friction plug lid for more than one point of contact between lid and can
  • Provides an airtight seal when opened by prying and sealed by pressing
  • May be sterilized by heat
  • Used for paints, varnishes, pastes and adhesives

Specifications

Product Type Open Top Can
Capacity (English) 128 oz.
Capacity (Metric) 3785 mL
Color Silver
For Use With (Application) For paints, varnishes, pastes and adhesives, protection against light, oxygen, other gases and essential oil
Material Metal
Includes Triple Tite Lid
Quantity 46 Cs.
Height (English) 7.5 in.
Height (Metric) 708 mm
Diameter (English) Outer 6.625 in.
Show More Show Less