missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles: With Thermoset F217 and PTFE Caps

Ideal for handling volatile substances

Supplier:  Qorpak™ GLC02216

 View more versions of this product

Catalog No. 02-992-500


Only null left
Explore available promotions

Description

Description

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offer maximum visibility and sample integrity
  • Protect container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Specifications

16 oz., 480 mL
16 oz.
Clear
Plastic-coated Glass
12/Cs.
168 mm
F217, PTFE
28-400 mm
Screw Cap
480 mL
Plastisol
2.95 in.
Convenience pack
Green
6.6 in.
Thermoset
75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions