missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural Polypropylene Jars: W/ PP SturdeeSeal PE Foam Caps
Wide neck and straight sides facilitate easy recovery of contents
Supplier: Qorpak™ PLC03713
Description
- For storing and collecting specimens and lab supplies
- Provides tolerance to high temperatures and contact clarity
- Also available without cap
Specifications
| 16 oz., 480 mL | |
| 16 oz. | |
| 3.46 in. | |
| Cap | |
| Convenience Pack | |
| White | |
| Wide | |
| 96 mm | |
| 3.78 in. | |
| Polypropylene | |
| 88 mm | |
| Autoclavable |
| 480 mL | |
| Natural | |
| Storing and Collecting Specimens and Lab Supplies | |
| Polypropylene | |
| 24/Cs. (Convenience Pack) | |
| Natural | |
| Round | |
| Straight-sided Jar | |
| Polyethylene Foam | |
| 89-400 mm | |
| Cap |