missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Metal F-Style Oblong Cans - With Alpha Solvseal Lined Cap

Catalog No. 02991245
Change view
Click to view available options
Capacity (English):
128 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
02991245 128 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991245 Supplier Qorpak™ Supplier No. MET03045

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact structure enables easy fit on shelves

  • Air tight seal provided during original filling and can readily be achieved when resealing after use
  • Shock and temperature resistant
  • May be sterilized by heat
  • With handle
  • Also available with Alpha Solvseal Inner Seal for packaging liquids or pourable emulsions

Specifications

Product Type F-style Can
Capacity (English) 128 oz.
Capacity (Metric) 3785 mL
Color Silver
For Use With (Application) For cooking oils, paint thinners, turpentine, lighter fluids, insecticides or general storage applications
Material Metal
Includes Alpha Solvseal Lined Cap and Innerseal, Handle
Quantity 40 Cs.
Shape Oblong
Length (English) 24.01 in.
Length (Metric) 610 mm
Width (English) 15.86 in.
Width (Metric) 403 mm
Height (English) 35.7 in.
Height (Metric) 907 mm
Diameter (English) Opening 2.86 in.
Diameter (Metric) Opening 7.28 cm
Show More Show Less